Beli oxygen meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor Oxygen Meter
    Mulai

    Rp4.099.900

    Smart Sensor Oxygen Meter
    Deskripsi:
    Oxygen Meter Smart Sensor AS 8901 merupakan alatuntuk Mengukur kadar oksigen di udara, Dilengkapi dengan Alarm yang bisa disetting sesuai kebutuhan, Termasuk sertifikat kalibrasi pabrikan Smart Sensor.
    atribut:
    • Gas Type: Oxygen
    • Measuring Range: 0-30% VOL
    • Resolution: 0.001
    • Operating Voltage (V): 3.7
    • Plug Type: EU 220V plug, US plug 110V (Optional)
    • Battery Type: KXD-N3310
    • Battery Working Time: 60 hours, 12 hours (with gas pump sampling, but without alarm)
    • Dimensions (mm): 120.2x64.5x38.3
    • Operating Current (mA) : 20
    • Type Display: Segment type LCD
  2. Lutron Dissolved Oxygen Meter
    Mulai

    Rp7.099.900

    Lutron Dissolved Oxygen Meter
    Deskripsi:
    This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...
    atribut:
    • Circuit: Custom one-chip of microprocessor LSI circuit
  3. Soonda Dissolved Oxygen Meter Split Probe
    Mulai

    Rp13.999.900

    Soonda Dissolved Oxygen Meter Split Probe
    atribut:
    • Data Storage: 99
    • Dimensions (mm): 175x70x33
    • Display: 4-digit displaying% or PPM and temperature values
    • Dissolved Oxygen (%): 0.0 to 199.9
    • Dissolved Oxygen (PPM): 0.00 to 19.99
    • Dissolved Oxygen Accuracy (%): ±1.5 of F.S
    • Dissolved Oxygen Resolution (%): 0.1
    • Dissolved Oxygen Resolution (ppm): 0.1
    • Infrared Transmission: There
    • Operating Environment: 0-80% RH, 0-50
    • Pressure Compensation (kPa): 66.6 to 199.9
    • Pressure Compensation (mmHg /L): 500 to 1499
    • Pressure Compensation Resolution (Kpa): 0.1
    • Pressure Compensation Resolution (mmHg /L): 1
    • RS232: There
    • Salinity Compensation (ppt): 0.0 to 50.0
    • Salinity Compensation Resolution (ppt): 0.1
    • Temperature (°C): 0 to 50
    • Temperature Accuracy (°C): ±0.3
    • Temperature Resolution (°C): 0.1/0.1
  4. monotaro.id Safety Traffic Stick Cone (Tiang Pembatas Lalu Lintas)
    Mulai

    Rp109.900

    monotaro.id Safety Traffic Stick Cone (Tiang Pembatas Lalu Lintas)
    atribut:
    • Height (cm): 90
    • Base Width (cm): 25
    • Bollard Width (cm): 9
    • Color: Yellow Black
    • Material: Plastic
  5. HACH COD Reactor
    Mulai

    Rp56.999.900

    HACH COD Reactor
    Deskripsi:
    The simple solution for standard and special digestions.15 vials x 16 mm (single block) 230 VacWhat's included?Includes: digital block reactor, power cord and operating manual
    atribut:
    • Size (mm): 145x250x310
    • Compliance Certifications: CE, cTUVus
    • Heating Rate (°C): 20 to 150 (In 10 Minutes)
    • Number of Cuvettes (Vials x mm): 15x16
    • Operating Temperature Range (°C): 10-45
    • Power Requirement (Hz): 50-60
    • Power Requirements (V): 230 AC
    • Temperature Range (°C): 37-165
    • Temperature Stability (°C): ±2
  6. MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)
    Mulai

    Rp19.999.900

    MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)
    Deskripsi:
    DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.
    atribut:
    • Environment (%): Max RH 95
    • Membranes: 5
    • Temperature Compensation (°C): Automatic, from 0 to 30
    • Calibration: Manual on 2 Points (Zero and Slope)
    • Battery Life (hour): Approx. 70 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Dimensions (inch): 5.7x3.1x1.6
    • Environment Temperature (°C): 0 to 50
    • O2 Accuracy (%): ±1.5 Full Scale
    • O2 Range (mg/L): 0.0 to 19.9
    • O2 Resolution (mg/L): 0.1
    • Probe: MA840 Refillable Polargraphic Probe Included
    • Probe Length (ft): MA840 has a 10 cable
  7. HONEYWELL Oxygen Sensor
    Mulai

    Rp13.999.900

    HONEYWELL Oxygen Sensor
    atribut:
    • UNSPSC: 31160000
  8. AZ Instrument DO Meter 840 Series
    Mulai

    Rp7.699.900

    AZ Instrument DO Meter 840 Series
    Deskripsi:
    Welcome to check the Features, Application, Specification, YouTube, Operation manual and CE Certificate of 8403 AZ Handheld Digital Dissolved Oxygen Meter with Memory FunctionApplication of 8403 AZ Dissolved Oxygen Detector: The portable 8403 AZ DO meter can measure the value of Dissolved Oxygen with unit of % or ppm or mg/l in liquid, which had been widely operation in the Water Quality Testing applications. It has the big LCD which can display the D.O. (Dissolved Oxygen) value and the temperature. The salinity and barometric pressure could affect the DO measuring accuracy, and that could be adjustable in 8403 AZ Digital DO Device, which could help user to get the accurate Dissolved Oxygen value. The 8403 AZ Digital DO Device can calibrate easily in the ventilation environment, welcome to refer the DO calibration procedure video from the following YouTube link. The measuring Dissolved Oxygen data could transmit to the 9680 IrDA Printer to printout. The 8403 AZ Dissolved Oxygen Meter could link to PC via USB cable to capture the on-line data, and display the Dissolved Oxygen readings with real-time output. User can retrieve file, save the data for operating data analysis, record statistics. Versatile functions according different purposes. The 8403 AZ Digital DO Device could be the best Water Quality tester for all professional measuring purposes, including the LAB, water treatment business, Aquaculture, Aqua farm, swimming pool or other related industry. The 8403 AZ Dissolved Oxygen Detector was being designed and manufactured by AZ Instrument, a well experienced manufacturer for Environmental Measuring Instrument.
    atribut:
    • DO Measuring Range: 0~19.99 (in ppm or mg/l)
    • DO Accuracy: ±1.5% F.S (in ppm or mg/l)
    • DO Resolution: 0.01 (in ppm or mg/l)
    • Barometric Pressure Resolution (mmHg/Kpa): 1/0.1
    • Barometric Pressure Adjustable Range (mmHg/Kpa): 500~1499/66.6~199.9
    • Coefficient of membrane: Adjustable
    • LCD Size (mm): (L) 44x26 (W)
    • Manual Compensation: Included
    • Operating Temperature (°C): 0~50
    • Salinity Resolution (ppt): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Temperature Measurement Range (°C): 0~50.0
    • Temperature Resolution (°C): 0.1
  9. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  10. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  11. TRUSCO Plastic Cut Chain
    53%
    Mulai

    Rp57.900

    TRUSCO Plastic Cut Chain
    Deskripsi:
    -Short type plastic chain.-Using a separately-sold chain joint, it can be extended.
  12. Lutron Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp4.999.900

    Lutron Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
    • Measurement Range Salt: 0 to 12% salt (% weight)
    • Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
  13. monotaro.id Stick Cone (Tiang Pembatas Lalu Lintas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

  14. Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp20.999.900

    Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Viewing: Monochrome custom LCD with backlight
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Power Supply: AA size , Alkali battery , 2 pieces
    • Battery Power Consumption (Standby Time) (V/mA): 3/5
    • Body External Dimensions WxHxD (mm): 80x160x40
    • Ambient Temperature and Humidity (°C): 0 to 45
    • Body mass (g): 240
    • Relative Humidity (%): 0 to 80
  15. AZ Instrument MultiParameter (Pengukur Kualitas Air)
    Mulai

    Rp13.999.900

    AZ Instrument MultiParameter (Pengukur Kualitas Air)
    Deskripsi:
    AZ Instrument AZ86031 Water Quality Meter merupakan alat pengukur dan pengujian air kombo dapat mengukur pH, Konduktivitas atau TDS atau Salinitas dan oksigen terlarut bergantung pada jenis probe yang dipasang ke pengukur atau pengguna dapat memasang tiga jenis probe pada saat yang bersamaan.Dirancang dengan konektor warna yang berbeda pada meteran, pengguna hanya perlu memasang probe dengan warna yang sama, dan kemudian mendapatkan pembacaan pengukuran yang akurat dan cepat.Pengguna dapat mengganti probe atau sekrup pada Alat Ukur Kualitas Air Combo 86031 dengan mudah. Dan untuk menghindari kerusakan oleh batu atau partikel yang menyerang di lingkungan pengukuran, kami telah mengembangkan tutup anti-tabrakan khusus pada setiap probe. Jadi Pengukur Pengujian Air Kombo 86031 akan menjadi alat terbaik untuk semua tujuan pengukuran profesional, termasuk Budidaya Perairan, Budidaya Perairan, LAB, kolam renang atau bisnis pengolahan air, atau industri terkait lainnya, tidak peduli air tawar atau laut.
    atribut:
    • LCD Size (LxW) (mm): 54x32.5
    • Operating Humidity (%RH): <80
    • Meter Size (LxWxH) (mm): 169x78.3x43.4
    • Battery: AAA battery x4 PCS
    • Temperature Range (°C): -5 to 60.0
    • Temperature Accuracy (°C): ±0.5
    • Compatible Probes: pH probe (863PAZ), EC probe(833PAZ), DO Probe (843PAZ); Could Be Used On One Meter At The Same Time
    • Conductivity Accuracy: ±1% of FS ±1 digits
    • Conductivity measuring range: 0 to 199.9, 0 to 1999 us/cm; 0~19.99, 0~150.0 Ms/cm
    • DO Accuracy: ±3% of FS ±1 digits
    • DO Measuring Ranges: 0.0 to 199.9% (0.0 to 30.0mg/L)
    • Operating Temperature (°C): 0 to 50
    • Salinity Accuracy: ±1% of FS ±1 digits
    • Salinity Measuring Range (ppt): 0 to 10.00, 0 to 42.0 (SEA Water)
    • Storage Humidity (%RH): <90
    • Storage Temperature (°C): 0 to 60
    • TDS Accuracy: 0.1, 1, 0.01, 0.1 ppt
    • TDS Measuring Range: 0 to 199.9f, 0 to 1999f; 0 to 19.99f, 0 to 150.0f ppt; (f is TDS factor)
    • pH Accuracy: ±0.1
    • pH Measuring Range: 2 to 12
  16. Blue Rabbit Yellow Polka Dot Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp33.900

    Blue Rabbit Yellow Polka Dot Gloves (Sarung Tangan)
    atribut:
    • Color: White
    • List Color: Yellow
    • Material: Cotton
Daftar Harga oxygen meter Terbaru November 2026
Smart Sensor Oxygen MeterRp4.099.900
Lutron Dissolved Oxygen MeterRp7.099.900
Soonda Dissolved Oxygen Meter Split ProbeRp13.999.900
Lutron Dissolved Oxygen Meter (Pengukur Kadar Oksigen)Rp3.399.900
monotaro.id Safety Traffic Stick Cone (Tiang Pembatas Lalu Lintas)Rp109.900
HACH COD ReactorRp56.999.900
MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)Rp19.999.900
HONEYWELL Oxygen SensorRp13.999.900
AZ Instrument DO Meter 840 SeriesRp7.699.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)